Zoro Homepage

Right Angle Air Disc Sander, Ind, 1.3 HP

  • Mfr # 52657

  • Zoro # G3593405


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
1.3 HP
Spindle Size
5/8"-11
Pad Face Type
Rubber
Pad Size
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52657
Zoro #
G3593405
UPC #
616026526570
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Pad Size
7"
Overall Length
10"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
10 in
Air Inlet Size
3/8 in
Tool Width
2 in
Included Pad Sizes
7 in
Tool Height
3 5/8 in
Spindle Thread Size
5/8 in - 11
Minimum Wheel Diameter
7 in
Maximum Wheel Diameter
7 in
Minimum Hose Size
3/8 in

Details

Item
Right Angle Disc Sander
Duty
Industrial
HP
1.3 HP
Pad Face Type
Rubber
Average CFM @ 15 Second Run Time
10 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
40 cfm
Required Pressure
90 psi
Free Speed
6,000 rpm
Exhaust Type
Rotational
Handle Material
Aluminum
Variable Speed
No
Air Inlet
3/8" NPT
Application
Grinding and Material Removal Solutions to Industries such as Metal/Stainless Steel Fabrication, Composites, Masonry, Ironwork and General Welding
Housing Material
Cast Aluminum
Throttle
Lever with Safety Lock
Tool Weight
4.5 lb
Includes
Mfr. No. 51151 Backing Pad; Mounting Hardware
Standards
CE; EAC
Features
Ironwork and General Welding, Wick-Lube System for Longer Gear Life
Product Type
Air-Powered Disc Sander
Average Flow Rate
10 cfm
Air Inlet Type
NPT
Air Consumption
40 cfm
Maximum Motor Speed
6,000 RPM
Exhaust Location
Side
Speed Settings
Fixed
Maximum Disc Speed
6,000 RPM
Grip Type
Right Angle
Abrasive Mount Type
Threaded Shank
Vacuum Type
Non-Vacuum
Horsepower
1.3 hp

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 6,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1.3 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 40 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.