Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Air Wet Disc Sander, Ind, 0.7

  • Mfr # 51476

  • Zoro # G7006395


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.7 HP
Spindle Size
5/8"-11
Pad Size
5" to 8"
Average CFM @ 15 Second Run Time
10.25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51476
Zoro #
G7006395
UPC #
616026514768
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Pad Size
5" to 8"
Min. Hose Size
3/8 in
Overall Length
13"
Min Hose Size
3/8"
Tool Length
13 in
Minimum Wheel Diameter
5 in
Tool Height
3 1/8 in
Minimum Hose Size
3/8 in
Tool Width
2 in
Maximum Wheel Diameter
8 in
Spindle Thread Size
5/8 in - 11
Air Inlet Size
1/4 in

Details

Item
Right Angle Wet Rotary Sander
Duty
Industrial
HP
0.7 HP
Average CFM @ 15 Second Run Time
10.25 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
41 cfm
Required Pressure
90 psi
Free Speed
3,100 rpm
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
Yes
Air Inlet
1/4" NPT
Includes
Safety Lock Throttle
Throttle
Lever with Safety Lock
Housing Material
Composite
Application
Ideal For Use with Optional 6" to 8" Buffing Accessories
Tool Weight
7.1 lb
Features
Rotary Action with Lubricated Gears, High Torque Air Motor Has Variable Speed, Muffler Reduces Noise Levels
Standards
CE; EAC
Product Type
Air-Powered Wet Disc Sander
Exhaust Location
Rear
Maximum Disc Speed
2,000 RPM
Maximum Motor Speed
3,100 RPM
Average Flow Rate
10.3 cfm
Vacuum Type
Non-Vacuum
Horsepower
0.7 hp
Grip Type
Right Angle
Air Consumption
41 cfm
Air Inlet Type
NPT
Abrasive Mount Type
Threaded Shank
Speed Settings
Fixed

Description

Air Disc Sander, Product Type Air-Powered Wet Disc Sander, Included Pad Sizes Not Applicable, Minimum Wheel Diameter 5 in, Maximum Wheel Diameter 8 in, Maximum Disc Speed 2,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 41 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.