Shop DYNABRADE

Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp

  • Mfr # 46000
  • Zoro # G6419183

product price: 
$
829.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Air Inlet
3/8 in NPT Female
Horsepower
0.4 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46000
Zoro #
G6419183
UPC #
616026460003
Country of Origin
United States
Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
0.4 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Right Angle
Includes
1/4 in Collet Insert, 6mm Collet Insert
Characteristics
Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted on Rotor
Collet
1/4 in
Throttle
Lever
Handle Material
Composite
CFM @ Full Load
25.0
Variable Speed
No
Grinder Orientation
Right Angle
Average CFM @ 15 Second Run Time
6.25
Duty
Heavy Duty
Bearing Type
Needle
Tool Weight
1.2 lb
Application
Metal Fabrication
Features
Dual Wick Lubrication System, Governor-Controlled motor, Pinion Piloted on Rotor
Standards
CE Certified, EAC Certified
Air Consumption
25 cfm
Kit Contents
(1) Bare Tool
Anti-Vibration Technology
Yes
Switch Type
Lever
Exhaust Location
Rear
Tether Style
Not Tether Capable
Air Inlet Type
NPT
Air Inlet Gender
Female
Power Source
Air Powered
Minimum Speed
4,500 RPM
Number of Speed Settings
1
Tool Style
Straight
Safety Features
Safety Lock Lever, Lock-Off Switch
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Anti-Kickback Clutch Type
None
Air Pressure
90 psi
Anti-Restart Technology
Yes
Lock-Off Switch
Yes
Robot Mounting Components Included
Tool Only
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
4,500 RPM
Tool Life
Long Lasting
Speed - Maximum
12,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
8 in
Right Angle Length
2 3/4 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
3/8 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
1/4 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Dual Wick Lubrication System, Governor-Controlled motor, Pinion Piloted on Rotor

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 12,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert, 6mm Collet Insert, Safety Stop Mechanisms Safety-Lock Throttle Lever, Safety Features Safety Lock Lever, Lock-Off Switch, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.