Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Disc Sander 179Mm-7In Dia.

  • Mfr # 53869

  • Zoro # G1151495


product price: $902.00
/ea
Free Shipping & Returns

Key Features

HP
1.3 HP
Pad Size
7"
Free Speed
8,500 rpm
Air Inlet
3/8" NPT
Overall Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53869
Zoro #
G1151495
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
7"
Overall Length
10"
Min Hose Size
3/8"

Details

Item
Right Angle Disc Sander
HP
1.3 HP
Free Speed
8,500 rpm
Air Inlet
3/8" NPT
Application
Offer Countless Grinding and Material Removal Solutions to Industries such as Metal/Stainless Steel Fabrication, Composites, Masonry, Ironwork and General Welding
Housing Material
Cast Aluminum

Description

Right Angle Disc Sander 179Mm-7In Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.