Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Disc Sander 2In-51Mm Dia.

  • Mfr # 48540

  • Zoro # G1154511


product price: $726.99
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Pad Size
2"
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Overall Length
8.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48540
Zoro #
G1154511
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
2"
Overall Length
8.2"
Min Hose Size
1/4"

Details

Item
Right Angle Disc Sander
HP
0.4 HP
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 51344 Locking Type Pad 2" Diameter
Housing Material
Composite

Description

Right Angle Disc Sander 2In-51Mm Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.