Zoro Homepage

Right Angle Disc Sander 3In

  • Mfr # 50210

  • Zoro # G1155275


product price: $849.99
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Pad Size
3"
Free Speed
3,200 rpm
Air Inlet
1/2" NPT
Overall Length
9-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50210
Zoro #
G1155275
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"
Overall Length
9-11/16"
Min Hose Size
1/4"

Details

Item
Right Angle Disc Sander
HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/2" NPT
Includes
Mfr. No. 51346 Backing Pad For 3" Diameter Locking Type Abrasive Discs
Application
For Aerospace, Automotive, Marine and Transportation Industries; Efficient Material Removal on Non Ferrous Surfaces such as Carbon Fiber, Fiberglass, Painted Aluminum

Description

Right Angle Disc Sander 3In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.