Zoro Homepage

Right Angle Disc Sander 3In-76Mm Dia.

  • Mfr # 48530

  • Zoro # G1154520


product price: $786.99
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Pad Size
3"
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Overall Length
7-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48530
Zoro #
G1154520
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"
Overall Length
7-3/8"
Min Hose Size
1/4"

Details

Item
Right Angle Disc Sander
HP
0.4 HP
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 51346 Locking Type Pad 3" Diameter
Housing Material
Composite

Description

Right Angle Disc Sander 3In-76Mm Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.