Zoro Homepage

Right Angle Disc Sander 3In-76Mm Dia.

  • Mfr # 52558

  • Zoro # G1153437


product price: $508.99
/ea
Free Shipping & Returns

Key Features

HP
0.55 HP
Pad Size
3"
Free Speed
15,000 rpm
Overall Length
4-1/8"
Includes
Mfr. No. 51347 Locking Type Pad 3" Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52558
Zoro #
G1153437
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"
Overall Length
4-1/8"
Min Hose Size
3/8"

Details

Item
Right Angle Disc Sander
HP
0.55 HP
Free Speed
15,000 rpm
Includes
Mfr. No. 51347 Locking Type Pad 3" Diameter

Description

Right Angle Disc Sander 3In-76Mm Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.