Zoro Homepage

Right Angle Disc Sander 4In-102Mm Dia.

  • Mfr # 54427

  • Zoro # G1152168


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

HP
0.7 HP
Pad Size
4"
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Overall Length
9-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54427
Zoro #
G1152168
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
4"
Overall Length
9-1/4"
Min Hose Size
3/8"

Details

Item
Right Angle Disc Sander
HP
0.7 HP
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Includes
Hard Density Locking Type Backup Pad 4" Diameter
Application
For Quick Weld Removal, Metal Beveling in Weld Preparation, Deburring and Deflashing, Surface Conditioning, Paint Removal and Polishing

Description

Right Angle Disc Sander 4In-102Mm Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.