Zoro Homepage

Right Angle Disc Sander, Ind, 1.0 HP

  • Mfr # 52561

  • Zoro # G6575344


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Spindle Size
5/8"-11
HP
1 HP
Pad Face Type
Thermoplastic
Pad Size
4-1/2" to 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52561
Zoro #
G6575344
UPC #
616026525610
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Pad Size
4-1/2" to 5"
Overall Length
11-11/16"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
11 3/4 in
Minimum Wheel Diameter
4 1/2 in
Included Pad Sizes
4 1/2 in
Maximum Wheel Diameter
4 1/2 in
Minimum Hose Size
3/8 in
Air Inlet Size
3/8 in
Tool Height
3 3/4 in
Tool Width
2 in
Spindle Thread Size
5/8 in - 11

Details

Item
Right Angle Disc Sander
Duty
Industrial
HP
1 HP
Pad Face Type
Thermoplastic
Average CFM @ 15 Second Run Time
10.25 cfm
CFM @ Full Load
41 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Required Pressure
90 psi
Free Speed
11,000 rpm
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
No
Air Inlet
3/8" NPT
Throttle
Lever with Safety Lock
Housing Material
Composite
Includes
Mfr. No. 51148 Disc Pad Assembly
Tool Weight
4.9 lb
Features
Extended Muffler for Reduced Sound Level, Reversible Side Handle
Standards
CE; EAC
Product Type
Air-Powered Disc Sander
Abrasive Mount Type
Threaded Shank
Horsepower
1 hp
Exhaust Location
Rear
Maximum Disc Speed
11,000 RPM
Grip Type
Right Angle
Speed Settings
Fixed
Maximum Motor Speed
11,000 RPM
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum
Average Flow Rate
10.3 cfm
Air Consumption
41 cfm

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 4 1/2 in, Minimum Wheel Diameter 4 1/2 in, Maximum Wheel Diameter 4 1/2 in, Maximum Disc Speed 11,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 41 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.