Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP

  • Mfr # 47800

  • Zoro # G1155001


product price:  $744.00
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47800
Zoro #
G1155001
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Min. Hose Size
1/4 in
Collet Size
1/4 in; 6mm

Details

Item
Right Angle Die Grinder .4 Hp
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Grinder Type
Right Angle
Includes
1/4" and 6mm Collet Inserts
Collet
1/4" and 6mm
HP
0.4 HP
Throttle
Safety Lever
Grinder Orientation
Right Angle
Bearing Type
Needle
Tool Weight
1 lb
Features
Dual Wick Lubrication System, Governor-controlled motor, Pinion Piloted on Rotor
Standards
CE Certified, EAC Certified
Number of Speed Settings
1
Power Source
Air Powered
Exhaust Location
Front
Air Consumption
25 cfm
Air Pressure
90 psi
Anti-Vibration Technology
Yes

Description

Right Angle Die Grinder .4 Hp, Horsepower 0.4 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.