Zoro Homepage

Right Angle Two-Hand Rotary Buffer 6-8In

  • Mfr # 51392

  • Zoro # G1155117


product price: $1,659.99
/ea
Free Shipping & Returns

Key Features

HP
1 HP
Pad Size
6" to 8"
Free Speed
2,800 rpm
Overall Length
13-1/8"
Application
Ideal For Use with Optional 6" to 8" Buffing Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51392
Zoro #
G1155117
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
6" to 8"
Overall Length
13-1/8"
Min Hose Size
3/8"

Details

Item
Right Angle Two Hand Rotary Buffer
HP
1 HP
Free Speed
2,800 rpm
Application
Ideal For Use with Optional 6" to 8" Buffing Accessories

Description

Right Angle Two-Hand Rotary Buffer 6-8In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.