
Right Angle Two-Hand Rotary Buffer 6-8In
Mfr # 51397
Zoro # G1154478
product price: $1,254.99
/ea
Free Shipping & Returns
Key Features
HP
1 HP
Pad Size
6" to 8"
Free Speed
4,500 rpm
Overall Length
11-11/16"
Includes
Safety Lock Throttle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51397
Zoro #
G1154478
UPC #
-
Country of Origin
United States
Dimensions
Pad Size
6" to 8"
Overall Length
11-11/16"
Wheel Dia.
3/32"
Min Hose Size
3/8"
Details
Item
Right Angle Two Hand Rotary Buffer
HP
1 HP
Free Speed
4,500 rpm
Includes
Safety Lock Throttle
Description
Right Angle Two-Hand Rotary Buffer 6-8In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.