Zoro Homepage

Right Angle Two-Hand Rotary Buffer 6-8In

  • Mfr # 51472

  • Zoro # G1154207


product price: $1,439.99
/ea
Free Shipping & Returns

Key Features

HP
0.7 HP
Pad Size
6" to 8"
Free Speed
3,100 rpm
Overall Length
13"
Application
Ideal For Use with Optional 6" to 8" Buffing Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51472
Zoro #
G1154207
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
6" to 8"
Overall Length
13"
Min Hose Size
3/8"

Details

Item
Right Angle Two Hand Rotary Buffer
HP
0.7 HP
Free Speed
3,100 rpm
Application
Ideal For Use with Optional 6" to 8" Buffing Accessories
Includes
Safety Lock Throttle

Description

Right Angle Two-Hand Rotary Buffer 6-8In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.