
Robotic Supreme Kit w/Vacuum, 56863BKV
Mfr # 56863BKV
Zoro # G7328127
product price: $5,762.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56863BKV
Zoro #
G7328127
UPC #
616026002333
Country of Origin
United States
Description
56863BKV-Robotic Supreme Kit w/Vacuum3/32" Orb., Dynorbital Supreme, 12K RPMCentral Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/32" (2.5 mm) diameter orbit..Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/32" (2.5 mm) diameter orbit...Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold. The air motor is suspended by vibration-absorbing rubber rings (Patent No. 5,319,888) to minimize vibration..Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/32" (2.5 mm) diameter orbit....Anti-clog design (Patent No. 5,319,888) enhances the vacuum pick-up on central vacuum models. Dust particles are directed away from the air motor (reducing contamination) following a smoother, easier path of extraction. Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.