Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, 1"X2"X1/4", 80G0

  • Mfr # 78629

  • Zoro # G0801055


product price: $3.23
/ea
Sold in multiples of 3 for $9.69

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
80
Backing Material
Cloth
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78629
Zoro #
G0801055
UPC #
-
Country of Origin
United States

Details

Item
Dynacut Cartridge Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
80
Backing Material
Cloth
Backing Weight
X

Description

Roll,1 In.x2 In.x1/4 In.,80G0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.