Zoro Homepage

Roll, 4-1/4"dia.x4"x5/8"-11 Polish Flap

  • Mfr # 79488

  • Zoro # G3692689


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Series
DynaBrite
Mounting Type
Threaded Arbor Hole
Overall Diameter
4-1/4
Abrasive Material
Felt
Connector Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79488
Zoro #
G3692689
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4-1/4
Connector Size
5/8-11

Details

Item
Felt Polishing Flap Roll
Series
DynaBrite
Mounting Type
Threaded Arbor Hole
Abrasive Material
Felt

Description

Roll,4-1/4 In.dia.x4 In.x5/8 In.-11 Polish Flap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.