Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, 4"Wx150ft., 40u, A/O

  • Mfr # 92787

  • Zoro # G3520507


product price: $287.15
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
40
Backing Material
Polyester
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92787
Zoro #
G3520507
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
150 ft

Details

Item
Microfinishing Film Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
40
Backing Material
Polyester

Description

Roll,4 In.Wx150ft.,40u,A/O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.