Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, 5/8"X1, 1/2"X3/16", 80G0

  • Mfr # 78650

  • Zoro # G0801308


product price: $1.57
/ea
Sold in multiples of 6 for $9.42

Key Features

Abrasive Material
Alumina Zirconia
Abrasive Type
Coated
Grit
80
Backing Material
Cloth
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78650
Zoro #
G0801308
UPC #
-
Country of Origin
United States

Details

Item
Dynacut Cartridge Roll
Abrasive Material
Alumina Zirconia
Abrasive Type
Coated
Grit
80
Backing Material
Cloth
Backing Weight
X

Description

Roll,5/8 In.x1,1/2 In.x3/16 In.,80G0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.