
Rolling Pin Sander
Mfr # 58050
Zoro # G1152658
product price: $1,222.99
/ea
Free Shipping & Returns
Key Features
HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Overall Length
17-3/4"
Application
For Sanding and Finishing on Contoured Shapes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58050
Zoro #
G1152658
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17-3/4"
Min Hose Size
5/8"
Details
Item
Rolling Pin Sander
HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Application
For Sanding and Finishing on Contoured Shapes
Includes
Mfr. No. 94434 Pneumatic Wheel, 3-1/4" dia. x 7" Long
Description
Rolling Pin Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.