Zoro Homepage

Rotary Buffer Versatility Kit 3In

  • Mfr # 53465

  • Zoro # G1152256


product price: $1,182.00
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Pad Size
3"
Free Speed
3,200 rpm
Overall Length
7"
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53465
Zoro #
G1152256
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"
Overall Length
7"
Min Hose Size
1/4"

Details

Item
Right Angle Rotary Buffer Versatility Kit
HP
0.4 HP
Free Speed
3,200 rpm
Includes

Description

Rotary Buffer Versatility Kit 3In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.