Zoro Homepage

R/S Bead T Wire Whl, 4"x.02x3/8"-24, SS

  • Mfr # 78884

  • Zoro # G3696660


product price: $49.37
/ea

Key Features

Mounting Type
Threaded Arbor
Abrasive Material
Stainless Steel
Brush Dia.
4"
Material
Stainless Steel
Wire Dia.
0.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78884
Zoro #
G3696660
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
3/8"-24
Brush Dia.
4"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Abrasive Material
Stainless Steel
Material
Stainless Steel
Item
R/S Bead T Wire Whl,4"x.02x3/8"-24,SS

Description

R/S Bead T Wire Whl,4 In.x.02x3/8 In.-24,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.