Sand Star, 10"dia., 180G, AO, Arbor Mt
Mfr # 93253
Zoro # G3504687
product price: $25.41
/eaKey Features
Abrasive Material
Aluminum Oxide
Grit
180
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93253
Zoro #
G3504687
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
10 In.
Details
Item
Sand Star
Abrasive Material
Aluminum Oxide
Grit
180
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J wt.
Description
Sand Star,10 In.dia.,180G,AO,Arbor Mt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.