Zoro Homepage

Sander 5In Dia.

  • Mfr # 52760

  • Zoro # G1153279


product price: $963.00
/ea
Free Shipping & Returns

Key Features

HP
1.3 HP
Pad Size
5"
Free Speed
12,000 rpm
Overall Length
10-1/2"
Includes
DynaLocke Head Assembly (Mfr. No. 61318); Short Hook Face Pad (Mfr. No. 54325); Grease Gun (Mfr. No. 95541); Gear Oil 2.5 oz Tube (Mfr. No. 95848); 21mm Open End Wrench (Mfr. No. 95823)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52760
Zoro #
G1153279
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
5"
Overall Length
10-1/2"
Min Hose Size
3/8"

Details

Item
Sander w/Random Rotary Orbit Locking Head
HP
1.3 HP
Free Speed
12,000 rpm
Includes
DynaLocke Head Assembly (Mfr. No. 61318); Short Hook Face Pad (Mfr. No. 54325); Grease Gun (Mfr. No. 95541); Gear Oil 2.5 oz Tube (Mfr. No. 95848); 21mm Open End Wrench (Mfr. No. 95823)
Application
For Metal Applications and Great on Composite Materials, Automotive Work, Such as Paint Stripping and Blending, Also Utilized For Leveling Glue Seams on Corian and Other Solid Surfaces

Description

Sander 5In Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.