Sanding Belt, 1" W, 72" L, Very Fine
Mfr # 93737
Zoro # G3522701
product price: $32.13
/eaKey Features
Width
1"
Length
72"
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93737
Zoro #
G3522701
UPC #
-
Country of Origin
United States
Dimensions
Width
1"
Length
72"
Details
Item
Sanding Belt
Grade
Very Fine
Description
Belt,1 In.x72 In.,Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.