Sanding Belt, 2" W, 30" L, Very Fine
Mfr # 78071
Zoro # G3521161
product price: $22.78
/eaKey Features
Width
2"
Length
30"
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78071
Zoro #
G3521161
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
30"
Details
Item
Sanding Belt
Grade
Very Fine
Description
Belt,2 In.x 30 In.,Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.