Sanding Belt, 2" W, 34" L, Medium
Mfr # 90373
Zoro # G3522817
product price: $39.34
/eaKey Features
Width
2"
Length
34"
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90373
Zoro #
G3522817
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
34"
Details
Item
Sanding Belt
Grade
Medium
Description
Belt,2 In.x34 In.,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.