Sanding Belt, 2" W, 60" L, Surface Conditioning
Mfr # 81243
Zoro # G3522290
product price: $29.63
/eaKey Features
Width
2"
Length
60"
Abrasive Type
Surface Conditioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81243
Zoro #
G3522290
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
60"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Description
Belt,2 In.Wx60 In.,L Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.