Zoro Homepage

Sanding Belt, 2" W, 60" L, Surface Conditioning

  • Mfr # 81244

  • Zoro # G3522263


product price: $29.63
/ea

Key Features

Width
2"
Length
60"
Abrasive Type
Surface Conditioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81244
Zoro #
G3522263
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
60"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning

Description

Belt,2 In.Wx60 In.,L Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.