Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 2" W, 72" L, Super Fine

  • Mfr # 78083

  • Zoro # G3521152


product price: $35.75
/ea

Key Features

Width
2"
Length
72"
Grade
Super Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78083
Zoro #
G3521152
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
72"

Details

Item
Sanding Belt
Grade
Super Fine

Description

Belt,2 In.x72 In.,Super Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.