Sanding Belt, 3" W, 24" L, Medium
Mfr # 90458
Zoro # G3522869
product price: $43.34
/eaKey Features
Width
3"
Length
24"
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90458
Zoro #
G3522869
UPC #
-
Country of Origin
United States
Dimensions
Width
3"
Length
24"
Details
Item
Sanding Belt
Grade
Medium
Description
Belt,3 In.x24 In.,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.