Sanding Belt, 3" W, 30" L, Coarse
Mfr # 90314
Zoro # G3517847
product price: $9.49
/eaKey Features
Width
3"
Length
30"
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90314
Zoro #
G3517847
UPC #
-
Country of Origin
United States
Dimensions
Width
3"
Length
30"
Details
Item
Sanding Belt
Grade
Coarse
Description
Belt,Coarse,3 In.x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.