Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, Alumina Zirconia, 60 Grit

  • Mfr # 94772

  • Zoro # G0816193


product price: $3.23
/ea
Sold in multiples of 3 for $9.69

Key Features

Abrasive Material
Alumina Zirconia
Grit
60
Backing Weight
X Weight
Backing Material
Cloth
Abrasive Tier
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94772
Zoro #
G0816193
UPC #
-
Country of Origin
United States

Details

Item
Sanding Belt
Abrasive Material
Alumina Zirconia
Grit
60
Backing Weight
X Weight
Backing Material
Cloth
Abrasive Tier
Better
Shape
Belt

Description

Belt,60G,1/2 In.X72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.