Zoro Homepage

Sanding Belt, Aluminum Oxide, 80 Grit

  • Mfr # 91644

  • Zoro # G0811327


product price: $6.78
/ea
Sold in multiples of 2 for $13.56

Key Features

Abrasive Material
Aluminum Oxide
Grit
80
Backing Material
Cloth
Backing Weight
X Weight
Shape
Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91644
Zoro #
G0811327
UPC #
-
Country of Origin
United States

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Grit
80
Backing Material
Cloth
Backing Weight
X Weight
Shape
Belt
Abrasive Tier
Good

Description

Belt,80G,2 In.X48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.