Zoro Homepage

Sanding Belt, Ceramic, 60 Grit

  • Mfr # 79129

  • Zoro # G0803033


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Abrasive Material
Ceramic
Grit
60
Backing Weight
Y Weight
Backing Material
Cloth
Shape
Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79129
Zoro #
G0803033
UPC #
-
Country of Origin
United States

Details

Item
Sanding Belt
Abrasive Material
Ceramic
Grit
60
Backing Weight
Y Weight
Backing Material
Cloth
Shape
Belt
Abrasive Tier
Best

Description

Belt,60G,1 In.X18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.