
Sanding Star, 8" dia., 220G, AO, Abr-Mt
Mfr # 93248
Zoro # G3700370
product price: $22.82
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Overall Diameter
8 In.
Backing Weight
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93248
Zoro #
G3700370
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
8 In.
Details
Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Description
Sanding Star,8 In. dia.,220G,AO,Abr-Mt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.