SandingStar, 1"dia., A-VFine3-480
Mfr # 93922
Zoro # G0815938
product price: $3.27
/eaSold in multiples of 3 for $9.81
Key Features
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93922
Zoro #
G0815938
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1 in
Details
Item
Eyelet Star
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Description
Sanding Star,1 In.dia.,A-V Fine 3-480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.