Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SandingStar, 4", 120G, AO, K

  • Mfr # 93482

  • Zoro # G0813357


product price: $5.08
/ea
Sold in multiples of 2 for $10.16

Key Features

Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Backing Material
Cloth
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93482
Zoro #
G0813357
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J

Description

Sanding Star,4 In.,120G,AO,K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.