SandingStar, 4", 150G, AO, K
Mfr # 93483
Zoro # G0813348
product price: $5.08
/eaSold in multiples of 2 for $10.16
Key Features
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93483
Zoro #
G0813348
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Description
Sanding Star,4 In.,150G,AO,K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.