Zoro Homepage

SandingStar, 4", 220G, AO, K

  • Mfr # 93484

  • Zoro # G0813375


product price: $5.08
/ea
Sold in multiples of 2 for $10.16

Key Features

Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93484
Zoro #
G0813375
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J

Description

Sanding Star,4 In.,220G,AO,K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.