Zoro Homepage

SandingStar, 4"dia., 220G, AO, Abr-Mt

  • Mfr # 93396

  • Zoro # G0813217


product price: $8.11
/ea

Key Features

Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Backing Material
Cloth
Overall Diameter
4 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93396
Zoro #
G0813217
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 In.

Details

Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J

Description

Sanding Star,4 In. dia.,220G,AO,Abr-Mt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.