SandingStar, 4"dia., 400G, AO, Abr-Mt
Mfr # 93398
Zoro # G0813436
product price: $8.11
/eaKey Features
Abrasive Material
Aluminum Oxide
Grit
400
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93398
Zoro #
G0813436
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Sanding Star
Abrasive Material
Aluminum Oxide
Grit
400
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
J
Description
Sanding Star,4 In. dia.,400G,AO,Abr-Mt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.