S/C Disc, 2"dia., Green Fine, 5" Dia, Non-Vacuum, Silicon Carbide, 2400 Grit
Mfr # 78202
Zoro # G0798079
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Silicon Carbide
Abrasive Type
Coated, Micro-Mesh Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78202
Zoro #
G0798079
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Silicon Carbide
Grit
2400
Abrasive Type
Coated, Micro-Mesh Disc
Item
S/C Disc,2"dia.,Green Fine
Description
S/C Disc,2 In.dia.,Green Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.