S/C Disc, 4-1/2" dia.x3/8", Coarse, 4-1/2" Dia, Center Hole, Aluminum Oxide
Mfr # 78425
Zoro # G0799384
product price: $6.68
/eaSold in multiples of 2 for $13.36
Key Features
Disc Diameter
4-1/2"
Vacuum Hole Design
Center Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Surface Conditioning, Non-Woven Abrasive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78425
Zoro #
G0799384
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
4-1/2"
Details
Vacuum Hole Design
Center Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Surface Conditioning, Non-Woven Abrasive
Item
S/C Disc,4-1/2" dia.x3/8",Coarse
Description
S/C Disc,4-1/2 In. dia.x3/8 In.,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.