S/CDisc, 3/4"dia., Non-Vac, 120G, PK75
Mfr # 78161
Zoro # G0588937
product price: $19.87
/pk 75, $0.26/eaKey Features
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Dynacut
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78161
Zoro #
G0588937
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3/4"
Details
Item
PSA Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
120
Color
White
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
S/C Disc,3/4 In.dia.,Non-Vac,120G, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.