Zoro Homepage

Sheet, 100mmX148mm, 100G, Vac, H/F7D

  • Mfr # 93877

  • Zoro # G0815518


product price: $1.04
/ea
Sold in multiples of 8 for $8.32

Key Features

Backing Material
Paper
Width
4"
Length
5-3/4"
Series
Dynacut
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93877
Zoro #
G0815518
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
5-3/4"

Details

Item
Hook-Face Sheet
Grit
60
Backing Material
Paper
Series
Dynacut
Abrasive Material
Aluminum Oxide
Color
Gold

Description

Sheet,100mmx148mm,100G,Vac,H/F 7D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.