Sheet, 100mmX148mm, 120G, Vac, H/F7D
Mfr # 93878
Zoro # G0815493
product price: $1.04
/eaSold in multiples of 8 for $8.32
Key Features
Backing Material
Paper
Width
4"
Length
5-3/4"
Series
Dynacut
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93878
Zoro #
G0815493
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Length
5-3/4"
Details
Item
Hook-Face Sheet
Grit
80
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide
Description
Sheet,100mmx148mm,120G,Vac,H/F 7D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.