Zoro Homepage

Sheet, 100mmX148mm, 180G, Vac, Hook-F

  • Mfr # 93797

  • Zoro # G0815003


product price: $1.16
/ea
Sold in multiples of 7 for $8.12

Key Features

Backing Material
Paper
Width
4"
Length
5-3/4"
Series
Dynacut
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93797
Zoro #
G0815003
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
5-3/4"

Details

Item
Hook-Face Sheet
Grit
120
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide

Description

Sheet,100mmx148mm,180G,Vac,Hook-F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.