Sheet, 2-3/4"X8", 120G, AO, Vac, PSA
Mfr # 93712
Zoro # G0814416
product price: $1.28
/eaSold in multiples of 6 for $7.68
Key Features
Grit
120
Backing Material
Paper
Width
2-3/4"
Length
8"
Series
Dynacut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93712
Zoro #
G0814416
UPC #
-
Country of Origin
United States
Dimensions
Width
2-3/4"
Length
8"
Details
Item
PSA Sheet
Grit
120
Backing Material
Paper
Series
Dynacut
Color
Gold
Abrasive Material
Aluminum Oxide
Description
Sheet,2-3/4 In.x8 In.,120G,AO,Vac,PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.