Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, 3-1/2"X2-3/4, 120GS/CNon-Vac

  • Mfr # 93130

  • Zoro # G0813156


product price: $0.70
/ea
Sold in multiples of 12 for $8.40

Key Features

Backing Material
Paper
Width
3-1/2"
Length
2-3/4"
Series
Dynacut
Backing Weight
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93130
Zoro #
G0813156
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/2"
Length
2-3/4"

Details

Item
PSA Strip
Grit
120
Backing Material
Paper
Series
Dynacut
Backing Weight
B
Abrasive Material
Silicon Carbide
Color
White

Description

Sheet,3-1/2 In.x2-3/4,120G S/C Non-Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.